65W LED Post Top LED

Item #: 1841399

Cat #: LED-8046M30-G7

UPC: 844006056339

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Exclusionary Base (EX39), Lumens: 8730, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 320w. UL damp rated approved for fully enclosed fixtures. *** NOTE: When installing this lamp within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Exclusionary Base (EX39), Lumens: 8730, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 320w. UL damp rated approved for fully enclosed fixtures. *** NOTE: When installing this lamp within HID fixtures, ballast must be bypassed when present.
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures
Also known as: 844006056339, LED-8046M30-G7

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 8700
Wattage: 65
Material: Plastic
Color Rendering Index (CRI): 80
Shape: T24 (Tubular)
Type: Post Top, Ballast Bypass (Type B)
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White)
Wattage: 65
Color Rendering Index (CRI): 80
Type: Post Top, Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 8700
Material: Plastic
Shape: T24 (Tubular)
Light Technology: LED
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)