45W POST TOP RETROFIT REPLACES UP TO 250W HID E26

Item #: 1841397

Cat #: LED-8024E30-G7

UPC: 844006056032

Sign In or Register to view pricing and more.
Documents & Guides
LLED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 6200, CRI: 80+, Color Temperature: 3000K, Rated Average Life (L70): Up to 50,000 Hrs. Replaces up to 250W HID. DLC Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###

Overview

LLED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 6200, CRI: 80+, Color Temperature: 3000K, Rated Average Life (L70): Up to 50,000 Hrs. Replaces up to 250W HID. DLC Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Also known as: 844006056032, LED-8024E30-G7

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 6200
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Dimmable: No
Standards: DLC Listed (Standard)
Base: Medium Screw (E26)
Lumens: 6200
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)