3
more
![2-in-1 Metric Impact Socket Set, 12-Point, 5-Piece 2-in-1 Metric Impact Socket Set, 12-Point, 5-Piece](https://rexel-cdn.com/products/66050e.jpg?i=D294C6C7-AEF2-4311-84EE-BD84536FF3EB&f=420)
2-in-1 Metric Impact Socket Set, 12-Point, 5-Piece
Item #: 1841359
Cat #: 66050E
UPC: 092644650758
Sign In or Register to view pricing and more.
Documents & Guides
2-in-1 Metric Impact Socket Set, 12-Point, 1/2-Inch Drive, Includes: 32 x 27 mm, 30 x 22 mm, 24 x19 mm, and 17 x13 mm Sizes
Overview
2-in-1 Metric Impact Socket Set, 12-Point, 1/2-Inch Drive, Includes: 32 x 27 mm, 30 x 22 mm, 24 x19 mm, and 17 x13 mm Sizes
Featuring 8 sizes in 4 easy-to-carry sockets, this 5-Piece, 2-in-1 Impact Socket Set consists of the most common metric socket sizes used in electrical and construction work. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 12-Point design is easier to position on fasteners including square ones. Includes a 1/4-Inch hex by 1/2-Inch adapter and convenient carrying case.
Also known as: 092644650758, 66050E
Specifications
Diameter: | 1/2 in |
Type: | Metric |
Diameter: | 1/2 in |
Type: | Metric |
Customer Reviews
No reviews for this product
(0)