11W CFL Retrofit LED Lamp, 35K

Item #: 1841083

Cat #: LED-7324-35K-G3

UPC: 844006024772

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, Horizontal Mount, 11 Watt, 1125 Lumen, 3500K, 120-277 Volt, Non-Dimmable

Overview

LED Retrofit Lamp, Horizontal Mount, 11 Watt, 1125 Lumen, 3500K, 120-277 Volt, Non-Dimmable
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps.
Also known as: 844006024772, LED-7324-35K-G3

Specifications

Lumens: 1125
Wattage: 11
Color Temperature: 3500 (Neutral White)
Dimmable: No
Base: 4-Pin (GX24Q)
Lumens: 1125
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24Q)
Wattage: 11
Dimmable: No

Customer Reviews

No reviews for this product
(0)