EXP INSUL VNYL RNG TRM, 18-14, #10

Item #: 18403

Cat #: 14RB-10X

UPC: 786210800721

Sign In or Register to view pricing and more.
Documents & Guides
Expanded Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .200, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated

Overview

Expanded Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .200, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Vinyl insulated expanded entry ring terminals for wire termination of copper conductors ranging from 22-10 AWG. Our expanded entry insulation teminals accepts thicker wire insulation, has a brazed seam to insure conductivity, and are color coded according to wire size.
Also known as: 786210800721, 14RB-10X

Specifications

Color: Blue
Material: Vinyl, Copper
Volts AC: 600
Allowable Gauge Range: 18 - 14
Color: Blue
Volts AC: 600
Material: Vinyl, Copper
Allowable Gauge Range: 18 - 14

Customer Reviews

No reviews for this product
(0)