2
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
End-Cutting Pliers, 8-Inch, Wide throat clearance for clean, even, close range cutting of wire or nails
Overview
End-Cutting Pliers, 8-Inch, Wide throat clearance for clean, even, close range cutting of wire or nails
These End-Cutting pliers feature wide throat clearance for clean, even, close range cutting of wire or nails.The handles are extended for longer reach and increased leverage. Made in the USA of forged steel for maximum durability.
Also known as: 092644720468, D232-8
Specifications
Color: | Red |
Type: | Curved, NO |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Red |
Material: | Steel |
Type: | Curved, NO |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)