
Baffle Trim, 5", Black Baffle/White Trim
Item #: 183710
Cat #: B530P-WH
UPC: 847801003300
Documents & Guides
Baffle Trim, 5 in, Black Baffle/White Trim
Sign In or Register to view pricing and more.
Overview
Baffle Trim, 5 in, Black Baffle/White Trim
Also known as: 847801003300, B530P-WH
Specifications
Color: | Black, White |
Diameter: | 5 in |
Type: | Baffle Trim |
Color: | Black, White |
Type: | Baffle Trim |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)