Rigid Conduit Elbow, PVC Coated, 1-1/4"

Item #: 1835654

Cat #: PV1245EL00

UPC: 847656054021

Documents & Guides
Rigid Conduit Elbow, PVC Coated Galvanized, Trade Size: 1-1/4 Inch, 90º Bend
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rigid Conduit Elbow, PVC Coated Galvanized, Trade Size: 1-1/4 Inch, 90º Bend
Also known as: 847656054021, PV1245EL00

Specifications

Diameter: 1 1/4 in
Color: Black
Angle: 45°
Material: PVC Coated Steel
Diameter: 1 1/4 in
Angle: 45°
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)