Tree Climbers

Item #: 1835328

Cat #: CN1907AR

UPC: 092644520228

Sign In or Register to view pricing and more.
Tree Climbers, 2-3/4" Gaffs W/ Pads & Straps, 15"-19" Long

Overview

Tree Climbers, 2-3/4" Gaffs W/ Pads & Straps, 15"-19" Long
Klein's Tree Climber set includes the pads, straps, leg irons, stirrups and 2-3/4'' gaffs. The secure sleeve and leg iron connections are adjustable in 1/4'' (6 mm) increments.Contoured leg irons help position gaffs securely and comfortably. The replaceable gaffs firmly attach to the leg iron with a center pin and two TORX® screws. High-grade leather climber pads are cushioned for maximum comfort. Klein Tools has been providing occupational protective equipment to linemen since the first telegraph poles were strung. Klein components should not be interchanged with components made from other manufacturers because Klein cannot guarantee that those components are properly designed or are free of defects in materials or workmanship.
Also known as: 092644520228, CN1907AR

Specifications

Type: Pole, Strap
Color: Tan
Standards: California Proposition 65
Type: Pole, Strap
Standards: California Proposition 65
Color: Tan

Customer Reviews

No reviews for this product
(0)