This product may not be available in all locations.

Fuse Holder, Class J, 30A, 1P, 110 - 600V
Item #: 18347
Cat #: 1492-FB1J30
UPC: 611320672961
Documents & Guides
Fuse Holder, Class J Type Fuses, 1 Pole, 30 Amp, 110 - 600 Volt, 2 in a Package
Sign In or Register to view pricing and more.
SYLVANIA
LEDRT561AS1300ST9SC3SM LED Downlight, 5-6", Selectable Watt/Lumen/CCT, 120V
Item #: 2029066
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
SYLVANIA
LEDRT561AS1300ST9SC3SM LED Downlight, 5-6", Selectable Watt/Lumen/CCT, 120V
Item #: 2029066
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Fuse Holder, Class J Type Fuses, 1 Pole, 30 Amp, 110 - 600 Volt, 2 in a Package
Ideal for many original equipment manufacturer (OEM) applications, Allen-Bradley® Bulletin 1492-FB fuse holders offer safe, convenient installation and branch circuit protection. They are perfect for small motor loads, group protection of small motor loads, and wire protection. Catalog item 1492-FB1J30 from Rockwell Automation® is a fuse holder.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320672961, 1492-FB1J30
Specifications
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 30 |
Class: | J |
Volts AC: | 600 |
Material: | Nylon |
Interrupt Rating DC: | 200 kA |
Interrupt Rating AC: | 200 kA |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 30 |
Volts AC: | 600 |
Interrupt Rating DC: | 200 kA |
Volts DC: | 600 |
Poles: | 1 |
Class: | J |
Material: | Nylon |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)