Black Trim Ring/Reflector for 5" & 6" Frames

Item #: 2012166

Cat #: RT56TRIMBLKSM1A

UPC: 046135625015

Sign In or Register to view pricing and more.
Documents & Guides
Black Trim and Reflector for RT5 and RT6 Downlights, Fits 5 and 6 Inch Frames,1 per SKU, 20 per Case *Sylvania Part # 62501*

Overview

Black Trim and Reflector for RT5 and RT6 Downlights, Fits 5 and 6 Inch Frames,1 per SKU, 20 per Case *Sylvania Part # 62501*
Also known as: 046135625015, RT56TRIMBLKSM1A

Specifications

Color: Black
Diameter: 5 in, 6 in
Light Technology: LED
Color: Black
Light Technology: LED
Diameter: 5 in, 6 in

Customer Reviews

No reviews for this product
(0)