LED LIGHT SURFACE MOUNT 24VDC GREEN

Item #: 183092

Cat #: LP3SL-024G

UPC: 782979224891

Sign In or Register to view pricing and more.
StreamLine Low Profile Steady Burning LED Light, 24V, Surface Mount, Green - Available in 24VDC and 120VAC. T-mount (TL), integrated 1/2-inch NPT pipe mount (PL), 1/2-inch NPT male pipe mount (ML) or surface mount (SL). Five lamp/lens colors: Amber, Blue, Clear, Green and Red. 50,000 Hour LED. Screw on lens. Indoor/outdoor use. Type 4X, IP66 enclosure. IP69K compliant. Optional wire lens guard. PLC Compatible. CSA Certified. UL and cUL Listed.

Overview

StreamLine Low Profile Steady Burning LED Light, 24V, Surface Mount, Green - Available in 24VDC and 120VAC. T-mount (TL), integrated 1/2-inch NPT pipe mount (PL), 1/2-inch NPT male pipe mount (ML) or surface mount (SL). Five lamp/lens colors: Amber, Blue, Clear, Green and Red. 50,000 Hour LED. Screw on lens. Indoor/outdoor use. Type 4X, IP66 enclosure. IP69K compliant. Optional wire lens guard. PLC Compatible. CSA Certified. UL and cUL Listed.
Also known as: 782979224891, LP3SL-024G

Specifications

Volts DC: 24
Color: Green
Light Technology: LED
Volts DC: 24
Light Technology: LED
Color: Green

Customer Reviews

No reviews for this product
(0)