Wall Wash Trim, 4", White

Item #: 183085
Cat #: B405WH
UPC: 847801004758
Sign In or Register to view pricing and more.
Documents & Guides
Wall Wash Trim, 4 in, White

Overview

Wall Wash Trim, 4 in, White
Also known as: 847801004758, B405WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)