
16 AWG TFFN, White, 500'
Item #: 182776
Cat #: TFFN16STRWHT500RL
UPC: 048243227105
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White, 500 ft. Spool.
Sign In or Register to view pricing and more.
Thomas & Betts
B86 Ring Terminal, Non-Insulated, Brazed Seam, 14-18 AWG, Stud Size: #8
Item #: 12402
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White, 500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243227105, TFFN16STRWHT500RL
Specifications
Length: | 500 ft |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 |
Jacket: | Nylon |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Color: | White |
Conductors: | 1 |
Jacket: | Nylon |
Package Type: | Reel |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 16 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)