Flag Female Disconnect, Nylon Insulated, 16-14 AWG

Item #: 10863

Cat #: RB14-250A

UPC: 786210856766

Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .80", Color: Blue. Package of 50. **Order in Multiples of 50**
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .80", Color: Blue. Package of 50. **Order in Multiples of 50**
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength. Application Tools: WT145C, WT2000, WT112M, ERG4001 Alternate Package Qty: RB2577F
Also known as: 786210856766, RB14-250A, Flag

Specifications

Gender: Female
Color: Blue
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Brass, Nylon
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)