3/4 FORM 8 C FITTING

Item #: 182744

Cat #: PMC75

UPC: 736953009189

Documents & Guides
Perma-Cote, Conduit Body And Cover, Material: Ferrous Body, Plastic Encapsulated Stainless Steel Screw, Form: C Form 8, Length: 7.780 IN, Height: 1.730 IN, Width: 1.270 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.190 IN, Dimension E: 3.940 IN, Includes: Screw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Perma-Cote, Conduit Body And Cover, Material: Ferrous Body, Plastic Encapsulated Stainless Steel Screw, Form: C Form 8, Length: 7.780 IN, Height: 1.730 IN, Width: 1.270 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Pipe Size: 3/4 IN, Dimension D: 1.190 IN, Dimension E: 3.940 IN, Includes: Screw
Also known as: 736953009189, PMC75

Specifications

Material: PVC Coated Steel
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)