4' 13.5W T8 LED Lamp, 41K

Item #: 1826877

Cat #: LT813B241K

UPC: 762148264057

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. LED T8 Lamp, 13.5 Watt, 120-277V, 80 CRI, 1800 Lumens, Color Temperature: 4100K, Medium Bi-Pin (G13) Base, Ballast Bypass (Type B), Replaces 32W Fluorescent

Overview

4 Ft. LED T8 Lamp, 13.5 Watt, 120-277V, 80 CRI, 1800 Lumens, Color Temperature: 4100K, Medium Bi-Pin (G13) Base, Ballast Bypass (Type B), Replaces 32W Fluorescent
TCP's LED T8 Type B tubes offer the perfect LED compatible replacement for linear fixtures that operate independently of ballasts.
Also known as: 762148264057, LT813B241K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 13.500
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Wattage: 13.500
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)