Datacomm Cable, Plenum, Cat 6, 23/4, Blue, 1000'

Item #: 182616

Cat #: 7131900

UPC: 079407319008

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMP, CAT6, Splined, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Blue - Pull Pak Box. Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6, Splined, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Blue - Pull Pak Box. Length: 1000 ft.
Also known as: 079407319008, 7131900

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)