Calpipe Industries PV3000UNF805

Item #: 1825451

Cat #: PV3000UNF805

UPC: 847656078188

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CLB PV3000UNF805 3" FEM TO F

Overview

CLB PV3000UNF805 3" FEM TO F
Also known as: 847656078188, PV3000UNF805

Specifications

Diameter: 3 in
Color: Black
Diameter: 3 in
Color: Black

Customer Reviews

No reviews for this product
(0)