PIR Single Level 120V Vacancy Sensor, White

Item #: 1825077

Cat #: VSW-P-0801-120-W

UPC: 032664729874

Sign In or Register to view pricing and more.
Documents & Guides
Vacancy PIR Single Level, No Neutral, 120V Wall Switch Sensor, White

Overview

Vacancy PIR Single Level, No Neutral, 120V Wall Switch Sensor, White
The OSW-P-0801-120 Passive Infrared Single or Multi-way Occupancy Sensing Wall Switch is a motion sensing lighting control and conventional Wall Switch all-in-one that is used for energy savings and convenience. PIR sensors are considered line-of-sight sensors, meaning that the sensor must be able to have a direct line-of-sight to the person making the motion. In Automatic On Mode, the lights turn ON when a person enters the room. In Manual On Mode, the lights are turned ON by pressing the Pushbutton. The sensor provides true multi-way ON/OFF control. When lights have been activated, the lights will remain on as long as on the sensor(s) continue to detect motion. The occupant may manually turn OFF the lighting by pressing the ON/OFF button on any of the connected devices. If the room becomes vacant and the lights are ON, the lights will turn OFF when the unit that detected motion last times-out. Works with incandescent, LED, fluorescent, CFL, MLV, ELV or 1/2 hp motor load
Also known as: 032664729874, VSW-P-0801-120-W

Specifications

Volts AC: 120
Type: Passive Infrared (PIR)
Color: White
Mounting: Wall
Volts AC: 120
Color: White
Type: Passive Infrared (PIR)
Mounting: Wall

Customer Reviews

No reviews for this product
(0)