15W A19 LED Lamp, 27K

Item #: 1823934

Cat #: L15A21D1527K

UPC: 762148087052

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Lamp, 15 Watt, Dimmable, 2700K, 15,000 Hour

Overview

LED A19 Lamp, 15 Watt, Dimmable, 2700K, 15,000 Hour
Also known as: 762148087052, L15A21D1527K

Specifications

Wattage: 15
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 15
Color Temperature: 2700 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)