WEATHERPROTECTIVE RECEP

Item #: 182343

Cat #: 69W75H

UPC: 783585184616

Sign In or Register to view pricing and more.
Documents & Guides
HUB 69W75H WEATHERPROTECTIVE RECEP

Overview

HUB 69W75H WEATHERPROTECTIVE RECEP
Also known as: 783585184616, 69W75H

Specifications

Material: Composite
Mounting: Screw
Wattage: 7500
Type: Single
NEMA Configuration: L15-30R
Color: Yellow
Material: Composite
Wattage: 7500
NEMA Configuration: L15-30R
Mounting: Screw
Type: Single
Color: Yellow

Customer Reviews

No reviews for this product
(0)