AirPro 54" 5-Blade Indoor/outdoor ceiling fan

Item #: 182263

Cat #: P2533-20

UPC: 785247155750

Documents & Guides
PRO P2533-20 54in 5 BLADE FA
Sign In or Register to view pricing and more.

No associated products found.

Overview

PRO P2533-20 54in 5 BLADE FA
Also known as: 785247155750, P2533-20

Specifications

Color: Antique Bronze
Material: Steel
Standards: California Proposition 65
Color: Antique Bronze
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)