Compression Connector, 3", Die-Cast Zinc

Item #: 182222

Cat #: 827

UPC: 018997008275

Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Connector, Concrete-Tight, Rain-Tight, Trade Size: 3", Knockout Size: 3", Material: Die-Cast Zinc, Dimensions: 2.847" x 0.998" x 4.133", Standard Package: 12, For Use with Steel and Aluminum EMT/IMC/Rigid Conduit.

Overview

EMT Compression Connector, Concrete-Tight, Rain-Tight, Trade Size: 3", Knockout Size: 3", Material: Die-Cast Zinc, Dimensions: 2.847" x 0.998" x 4.133", Standard Package: 12, For Use with Steel and Aluminum EMT/IMC/Rigid Conduit.
Also known as: 018997008275, 827

Specifications

Diameter: 3 in
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)