LED Wall Pack, 80 Watt, 10200 Lumen, 4000K, 120-277V
Item #: 1820950
Cat #: WPMLED25
UPC: 080083885725
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Medium Wall Pack, 80 Watt, 10200 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish
Overview
LED Medium Wall Pack, 80 Watt, 10200 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish
The Lumark WP Wall Pack LED wall luminaire provides traditional architectural style with high performance energy efficient illumination across three housing sizes. Rugged die-cast aluminum construction, stainless steel hardware along with a sealed and gasketed optical compartment make the luminaire virtually impenetrable to contaminants. IP66 Rated. UL/cUL wet location listed. Replaces up to 450W metal halide equivalent. The WP wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways and loading docks.
Also known as: 080083885725, WPMLED25
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 80 |
Color: | Bronze |
Mounting: | Wall |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 80 |
Mounting: | Wall |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)