74' Cable Kit, 120V, 1.8A, Coverage: 20-22 ft². - DISC PER MFR

Item #: 181838

Cat #: N1C020022

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
74' Cable Kit, 120V, 1.8A, Coverage: 20-22 ft². - DISC PER MFR

Overview

74' Cable Kit, 120V, 1.8A, Coverage: 20-22 ft². - DISC PER MFR
Also known as: N1C020022

Specifications

Volts AC: 120
Width: 74 ft
Volts AC: 120
Width: 74 ft

Customer Reviews

No reviews for this product
(0)