Patch Panel Kit, 24 Port, Cat 6 TX Modul
Item #: 1817773
Cat #: CPPK6G24WBL
UPC: 074983680870
Sign In or Register to view pricing and more.
Documents & Guides
Mini Com 24-port modular patch panel kit with faceplates in black; includes twenty four Mini Com Category 6 jack modules, (1 RU).
Overview
Mini Com 24-port modular patch panel kit with faceplates in black; includes twenty four Mini Com Category 6 jack modules, (1 RU).
Also known as: 074983680870, CPPK6G24WBL
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Number of Ports: | 24 |
Connector Type: | CAT 6 |
Mounting: | Rack |
Size: | 1RMU |
Connector Type: | CAT 6 |
Color: | Black |
Number of Ports: | 24 |
Customer Reviews
No reviews for this product
(0)