BRKR ED4 2P 480V 20A

Item #: 181734

Cat #: ED42B020

UPC: 783643209220

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 20A 2-POLE (18KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 - 10AWG (AL). DIMENSIONS (W x H x D) IN 2.00 x 6.4 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 20A 2-POLE (18KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 - 10AWG (AL). DIMENSIONS (W x H x D) IN 2.00 x 6.4 x 3.92.
Also known as: 783643209220, ED42B020

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 20
Mounting: Panel
Volts AC: 480
Amps: 20
Volts DC: 250
Poles: 2

Customer Reviews

No reviews for this product
(0)