Power Monitor, 3PH, 120VAC, Phase Loss, Low Voltage, Phase Reversal

Item #: 181601

Cat #: B257B

UPC: 662917001718

Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 120 Volt AC, Nominal Phase to Phase, 160 - 240 Volt AC, Adjustment Range, Gray, Detects Phase Loss, Low Voltage, Phase Reversal, 1.4 Watt, 10 Amp, Single Pole, Double Throw Contacts

Overview

Power Monitor, 3-Phase, 120 Volt AC, Nominal Phase to Phase, 160 - 240 Volt AC, Adjustment Range, Gray, Detects Phase Loss, Low Voltage, Phase Reversal, 1.4 Watt, 10 Amp, Single Pole, Double Throw Contacts
Also known as: 662917001718, B257B

Specifications

Phase: 3
Amps: 10
Volts AC: 120
Color: Gray
Type: Power Monitor
Wattage: 1.400
Phase: 3
Volts AC: 120
Type: Power Monitor
Amps: 10
Color: Gray
Wattage: 1.400

Customer Reviews

No reviews for this product
(0)