LED Post Top

Item #: 1815674

Cat #: PTUZDA1T540KN7BR

UPC: 762148163787

Sign In or Register to view pricing and more.
Documents & Guides
LED Post Top: 120-277V; 0-10V DIM; 9000LMN (75W); 4000K; 70CRI; NEMA 7PIN Receptacel. Bronze Finish. Fits over a 2-3/8" vertical tenon.

Overview

LED Post Top: 120-277V; 0-10V DIM; 9000LMN (75W); 4000K; 70CRI; NEMA 7PIN Receptacel. Bronze Finish. Fits over a 2-3/8" vertical tenon.
TCP's LED Post Tops are a highly efficient alternative to traditional metal halide fixtures. Ideal for outdoor applications requiring bright, uniform light including site lighting, security lighting, entrances, pathways and parking lots.
Also known as: 762148163787, PTUZDA1T540KN7BR

Specifications

Lumens: 9000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Wattage: 75
Volts AC: 120, 277
Type: Post Top
Dimmable: Yes
Lumens: 9000
Color Rendering Index (CRI): 70
Volts AC: 120, 277
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 75
Type: Post Top

Customer Reviews

No reviews for this product
(0)