Compact Fluorescent Lamp, Twist Lock, 13W, 2700K, GU24 Base

Item #: 181557

Cat #: MLS13GUSWW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hrs. 60 Watt Equivalent.

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hrs. 60 Watt Equivalent.
Also known as: MLS13GUSWW

Specifications

Mounting: Surface
Color: Black
Mounting: Surface
Color: Black

Customer Reviews

No reviews for this product
(0)