Alarm Device Box, 2-Gang, 500/700 Series, Ivory

Item #: 181417

Cat #: V5752

UPC: 786776039726

Sign In or Register to view pricing and more.
Steel, 2-Gang, Alarm Device Box, 500, 700 Series. Size: 1-3/8" Depth. Ivory.

Overview

Steel, 2-Gang, Alarm Device Box, 500, 700 Series. Size: 1-3/8" Depth. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776039726, V5752

Specifications

Depth: 1 3/8 in
Color: Ivory
Material: Steel
Depth: 1 3/8 in
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)