
Alarm Device Box, 2-Gang, 500/700 Series, Ivory
Item #: 18141
Cat #: R5752
UPC: 786776039719
Sign In or Register to view pricing and more.
Documents & Guides
Steel, 2-Gang, Alarm Device Box, 500,700 Series. Size: 1-3/8" Depth. Red.
Overview
Steel, 2-Gang, Alarm Device Box, 500,700 Series. Size: 1-3/8" Depth. Red.
For surface mounting of alarm devices and safety signals designed to fit into 4" (102mm) square back boxes. Cover has three raceway twistouts on each side. Base has 1/2" and 1" concentric and single-gang box KOs. Available in red and ivory finishes. Accepts NEMA double-gang standard faceplates.
Also known as: 786776039719, R5752
Specifications
Color: | Red |
Depth: | 1 3/8 in |
Material: | Steel |
Color: | Red |
Material: | Steel |
Depth: | 1 3/8 in |
Customer Reviews
No reviews for this product
(0)