
Raceway Cover, 4000 Series, Steel, Gray, 4-3/4" x 7.5"
Item #: 181389
Cat #: G4000C075
UPC: 786776080377
Documents & Guides
Raceway Cover, 4000 Series, Steel, Gray, 4-3/4" x 7.5"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Raceway Cover, 4000 Series, Steel, Gray, 4-3/4" x 7.5"
Mounts devices spaced 12" (305mm) on center using 4047 Series device plates.
Also known as: 786776080377, G4000C075
Specifications
Length: | 5 ft |
Color: | Gray |
Material: | Steel |
Length: | 5 ft |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)