StrongHold Cable Tie, 11.81" Long, Black, 1000/PK

Item #: 1813566

Cat #: S12-40-M0

UPC: 613056347199

Sign In or Register to view pricing and more.
StrongHold Cable Tie, 11.81L (300mm), Int, Nylon, Weather Resistant Black, Package 1000

Overview

StrongHold Cable Tie, 11.81L (300mm), Int, Nylon, Weather Resistant Black, Package 1000
The S12-40-M0 StrongHold Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 11.81” (300mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1,000.
Also known as: 613056347199, S12-40-M0

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.810 in
Size: Intermediate
Type: Weather Resistant
Product Thickness: 0.045 in
Family / Style: StrongHold™
Diameter Range: 2.990 in
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 11.810 in
Type: Weather Resistant
Family / Style: StrongHold™
Color: Black
Material: Nylon
Size: Intermediate
Product Thickness: 0.045 in
Diameter Range: 2.990 in

Customer Reviews

No reviews for this product
(0)