![Deep Alarm Device Box, 2-Gang, 500/700 Series, Red Deep Alarm Device Box, 2-Gang, 500/700 Series, Red](https://rexel-cdn.com/products/wmdv5753.jpg?i=C28B778D-0512-4939-8DA4-867EF63F7FD1&f=420)
Deep Alarm Device Box, 2-Gang, 500/700 Series, Red
Item #:
18127
Cat #:
R5753
UPC:
786776039733
Sign In or Register to view pricing and more.
Documents & Guides
Steel, 2-Gang, Alarm Device Box, 500, 700 Series. Size: 2-3/4" Depth. Red.
Overview
Steel, 2-Gang, Alarm Device Box, 500, 700 Series. Size: 2-3/4" Depth. Red.
For surface mounting of alarm devices and safety signals designed to fit into 4" (102mm) square back boxes. Available in red and ivory finishes. Cover is 2 3/4" (70mm) deep and has three twistouts for raceways on each side. Base has 1/2" and 1" concentric and single-gang box KOs. Accepts NEMA double-gang standard faceplates.
Also known as: 786776039733, R5753
Specifications
Color: | Red |
Material: | Steel |
Depth: | 2 3/4 in |
Color: | Red |
Depth: | 2 3/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)