Meter Banks, 6 Position, Vertical, 200A, Bus, 125A Socket, NEMA 3R

Item #: 181258

Cat #: U2856-X

UPC: 784572136199

Sign In or Register to view pricing and more.
Meter Bank, Vertical, 125 Amps, 6 Position, 200 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud

Overview

Meter Bank, Vertical, 125 Amps, 6 Position, 200 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud
Also known as: 784572136199, U2856-X

Specifications

Amps: 200, 125
Mounting: Surface
Gangs: 6
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 6
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200, 125
Gangs: 6
Volts AC: 120/240
Sockets: 6
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Phase: 1
Jaws: 4
Standards: California Proposition 65
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)