Conduit Outlet Body, Type: GECTT, 1", Explosion-Proof, Malleable Iron

Item #: 181209

Cat #: GECTT-3M

UPC: 783936210933

Documents & Guides
Conduit Outlet Body, (3) 1 Inch Hubs, Type: GECTT, Explosion-Proof, Cubic Inches: 19, Malleable Iron
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Outlet Body, (3) 1 Inch Hubs, Type: GECTT, Explosion-Proof, Cubic Inches: 19, Malleable Iron
Also known as: 783936210933, GECTT-3M

Specifications

Diameter: 1 in
Cubic Inches: 19 in³
Material: Duraloy Iron
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 1 in
Material: Duraloy Iron
Hub Diameter: 1/2 in
Cubic Inches: 19 in³
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)