Metal Halide Lamp, ED28, 400W, Clear
Item #: 181201
Cat #: MH400W/U/ED28
UPC: 090444575400
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 36000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/E
Overview
Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 36000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/E
Also known as: 090444575400, MH400W/U/ED28
Specifications
Lumens: | 36000 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 400 |
Base: | Mogul Screw (E39) |
ANSI Code: | M59/E |
Shape: | ED28 (Elliptical Dimple) |
Color Rendering Index (CRI): | 65 |
Light Technology: | HID |
Lumens: | 36000 |
Wattage: | 400 |
ANSI Code: | M59/E |
Color Rendering Index (CRI): | 65 |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Shape: | ED28 (Elliptical Dimple) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)