1" Steel Straight Cord Connector, F4 Form, Zinc-Plated, 0.88-1.00"

Item #: 181168

Cat #: SHC1043ZP

UPC: 783585210438

Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connectors, Form Size: F4, Color Code: Gray, NPT Hub Size: 1 Inch, Cord Dia. Range: 0.88 Inch - 1.00 Inch, Material/Finish: Machined Zinc-Plated Steel.

Overview

Straight Male Cord Connectors, Form Size: F4, Color Code: Gray, NPT Hub Size: 1 Inch, Cord Dia. Range: 0.88 Inch - 1.00 Inch, Material/Finish: Machined Zinc-Plated Steel.
Also known as: 783585210438, SHC1043ZP

Specifications

Diameter: 1 in
Material: Steel
Diameter Range: 0.880 - 1 in
Diameter: 1 in
Diameter Range: 0.880 - 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)