Marker Tie, Wrap, 8.0L (203mm), Standard

Item #: 1811640

Cat #: BM2S-D

UPC: 074983739615

Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, .49 x .91 (12.4 x 23.1mm) marker write-on area, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty marker tie, wrap, standard cross section, 8.0 (203mm) length, .49 x .91 (12.4 x 23.1mm) marker write-on area, nylon 6.6, natural, bulk package.
Also known as: 074983739615, BM2S-D

Specifications

Width: 0.185 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Width: 0.185 in
Color: Natural
Length: 8 in
Product Thickness: 0.045 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)