26W CFL Retrofit LED Lamp, 35K

Item #: 1811480

Cat #: LPLU26A2535K

UPC: 762148172765

Sign In or Register to view pricing and more.
Documents & Guides
LED PL Lamp, 26 Watt, 120-277V, 80 CRI, 1350 Lumens, Color Temperature: 3500K, G24q/GX24q Base, Non-Dimmable, Plug & Play (Type A)

Overview

LED PL Lamp, 26 Watt, 120-277V, 80 CRI, 1350 Lumens, Color Temperature: 3500K, G24q/GX24q Base, Non-Dimmable, Plug & Play (Type A)
These energy efficient lamps are the perfect solution for replacing fluorescent PL lamps. Designed for use in commercial downlights, they are ideal for a variety of retail, office and hospitality applications. 
Also known as: 762148172765, LPLU26A2535K

Specifications

Wattage: 26
Color Rendering Index (CRI): 80
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Wattage: 26
Lumens: 1350
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)