Deep Alarm Device Box, 2-Gang, 500/700 Series, Ivory

Item #: 18105

Cat #: V5753

UPC: 786776039740

Sign In or Register to view pricing and more.
Steel, 2-Gang, Alarm Device Box, 500, 700 Series. Size: 2-3/4" Depth. Ivory.

Overview

Steel, 2-Gang, Alarm Device Box, 500, 700 Series. Size: 2-3/4" Depth. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776039740, V5753

Specifications

Color: Ivory
Material: Steel
Depth: 2 3/4 in
Color: Ivory
Depth: 2 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)