This product has been discontinued.
3
more

American Legacy Lineman's Pliers, New England Nose, 9"
Item #: 1810334
Cat #: D2139NERWB
UPC: 092644701641
Sign In or Register to view pricing and more.
Documents & Guides
American Legacy Lineman's Pliers, New England Nose, 9-Inch, High-Leverage Design, Rivet Is Closer To The Cutting Edge For 46% Greater Cutting And Gripping Power Than Other Plier Designs, Induction Hardened Cutting Knives For Long Life, Unique Handle Tempering Helps Absorb The ''Snap'' When Cutting Wire, Plastic-Dipped Handles, 9.33-Inch Overall Length, Non-Insulated
Overview
American Legacy Lineman's Pliers, New England Nose, 9-Inch, High-Leverage Design, Rivet Is Closer To The Cutting Edge For 46% Greater Cutting And Gripping Power Than Other Plier Designs, Induction Hardened Cutting Knives For Long Life, Unique Handle Tempering Helps Absorb The ''Snap'' When Cutting Wire, Plastic-Dipped Handles, 9.33-Inch Overall Length, Non-Insulated
Honoring Klein's 164 year legacy of American manufacturing, these limited edition, pliers have all the features of Klein's iconic Lineman Pliers. The unique blue, pearlescent dipped handles and American flag lasered on the head quickly distinguish these as a must-have collector item for any Klein enthusiast. Launching in July to honor Independence Day, pick up a pair today to create your own legacy.
Also known as: 092644701641, D2139NERWB, Kleins, Nine’s , Lines, Side cutters , Linesman
Specifications
Color: | Blue |
Type: | Non-Insulated |
Length: | 9 in |
Color: | Blue |
Length: | 9 in |
Type: | Non-Insulated |
Customer Reviews
No reviews for this product
(0)