This product has been discontinued.
Current Monitor, 25 - 150A Range, SPDT, 10A Output Contacts
Item #: 181030
Cat #: 173-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Current Monitor, 25 - 150 Amp Range, Single Pole, Double Throw, 10 Amp Output Contacts, No Supply Voltage Required
Overview
Current Monitor, 25 - 150 Amp Range, Single Pole, Double Throw, 10 Amp Output Contacts, No Supply Voltage Required
Also known as: 173-2
Specifications
Amps: | 10 |
Phase: | 1 |
Type: | Current Monitor |
Amps Range: | 25 - 150 |
Amps: | 10 |
Type: | Current Monitor |
Phase: | 1 |
Amps Range: | 25 - 150 |
Customer Reviews
No reviews for this product
(0)