This product has been discontinued.

Incandescent Lamp, 25W, 120V, F15, Amber, Medium Base
Item #: 181001
Cat #: 0403700
UPC: 030721040375
Documents & Guides
Incandescent Lamp, 25 Watt, 120 Volt, F15, Amber, Base: Medium Screw
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, 25 Watt, 120 Volt, F15, Amber, Base: Medium Screw
Also known as: 030721040375, 0403700
Specifications
Shape: | F15 (Flambeau) |
Color Temperature: | 2650 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Shape: | F15 (Flambeau) |
Base: | Medium Screw (E26) |
Wattage: | 25 |
Light Technology: | Incandescent |
Color Temperature: | 2650 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Customer Reviews
No reviews for this product
(0)