This product has been discontinued.
Track Head, MR11, 1 Lamp, 35W, Brushed Nickel
Item #: 180941
Cat #: P6120-09R
UPC: 785247126910
Sign In or Register to view pricing and more.
Documents & Guides
Track Head, MR11, 1 Lamp, 35 Watt, Width: 3 in, Brushed Nickel
Overview
Track Head, MR11, 1 Lamp, 35 Watt, Width: 3 in, Brushed Nickel
Also known as: 785247126910, P6120-09R
Specifications
Wattage: | 35 |
Type: | Track Heads |
Diameter: | 3 in |
Color: | Brushed Nickel |
Wattage: | 35 |
Diameter: | 3 in |
Type: | Track Heads |
Color: | Brushed Nickel |
Customer Reviews
No reviews for this product
(0)