3-Light Chandelier, Matte Black Finish

Item #: 1808754

Cat #: P400021-031

UPC: 785247227280

Sign In or Register to view pricing and more.
Documents & Guides
3-Light Chandelier, 120 Volt, 100 Watt, Steel, Matte Black Finish, Etched White Glass, 21.75 Inch Width, 23 Inch Height, 6.8 lbs Weight

Overview

3-Light Chandelier, 120 Volt, 100 Watt, Steel, Matte Black Finish, Etched White Glass, 21.75 Inch Width, 23 Inch Height, 6.8 lbs Weight
Also known as: 785247227280, P400021-031

Specifications

Height: 23 in
Wattage: 100
Volts AC: 120
Material: Glass, Steel
Width: 21.75 in
Finish: Black
Height: 23 in
Volts AC: 120
Width: 21.75 in
Wattage: 100
Material: Glass, Steel
Finish: Black

Customer Reviews

No reviews for this product
(0)