EZFLOOD 150W MH QT HPF AND LAMP WH

Item #: 180865

Cat #: EZHH150QTW

UPC: 019813176772

Documents & Guides
EZ FLOOD 150W MH QT HPF AND LAMP WHITE
Sign In or Register to view pricing and more.

No associated products found.

Overview

EZ FLOOD 150W MH QT HPF AND LAMP WHITE
Also known as: 019813176772, EZHH150QTW

Specifications

Amps: 125
Volts AC: 120, 240
Wattage: 150
Mounting: Plug
Color: White
Amps: 125
Wattage: 150
Color: White
Volts AC: 120, 240
Mounting: Plug

Customer Reviews

No reviews for this product
(0)