STL EXTRA DEEP DEV BOX 3G IVORY

Item #: 18084

Cat #: V5744-3

UPC: 786776039900

For deep devices such as momentary contact, remote control switches, and hospital signaling system devices. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.
Sign In or Register to view pricing and more.

No associated products found.

Overview

For deep devices such as momentary contact, remote control switches, and hospital signaling system devices. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.
Also known as: 786776039900, V5744-3

Specifications

Length: 4 5/8 in
Width: 6 1/2 in
Depth: 2 1/4 in
Color: Ivory
Material: Steel
Length: 4 5/8 in
Depth: 2 1/4 in
Material: Steel
Width: 6 1/2 in
Color: Ivory

Customer Reviews

No reviews for this product
(0)